Product details
- Spool Valve Motor
- Cast Iron Material
- 9/16-18 Prort Size
- SAE O-Ring Port
- 5 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Special Features | None |
Motor Type | Spool Valve |
Port Location | Side Port |
Mounting Type Code | A |
Duty | Standard-Duty |
Corrosion Resistant | No |
Bolt Circle Dia. | 45 mm |
Output Torque at Rated PSI (inch/pounds) | 446 in lb |
Intermittent Pressure [Max] | 150 bar |
Paint Code | 0 |
Output Shaft Code | 04 |
Seal Material | Buna-N |
Port Code | D |
Rotation | Standard Rotation |
Torque | 50 Nm |
Paint/Packaging | No Paint, Individual Box |
Inlet Pressure [Max] | 3190 psi |
Splines | 0 |
Shaft Type | Straight |
Case Drain | None |
Displacement (in³/rev) | 1.93 |
RPM [Min] | 650 rpm |
Mount Type | 5 Bolt |
Maximum Speed @ Continuous Flow | 650 rpm @ 5.5 gal/min |
Mounting Holes | 1/4-28 |
Flow Rate | 21 lpm |
Shaft Size & Type | 11/16 in Straight |
Port Size | 9/16-18 |
Port Type | SAE O-Ring |
Series | J Series |
Case Drain Code | 0 |
Material | Cast Iron |
Special Features Hardware Code | 00 |
Flange Orientation | Standard |
Displacement | 31.6 cm3/Rev |
Motor Element | Geroler |
Pilot Diameter | 1.24 in |
Weight | 5.4 LB |