Product details
- Spool Valve Motor
- Cast Iron Material
- 9/16-18 Prort Size
- SAE O-Ring Port
- 5 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Location | Side Port |
Port Size | 9/16-18 |
Port Type | SAE O-Ring |
Displacement (in³/rev) | 0.79 |
Special Features | None |
Displacement | 12.9 cm3/Rev |
Pilot Diameter | 1.24 in |
Mount Type | 5 Bolt |
Bolt Circle Dia. | 1.77 in |
Mounting Hole Size | 1/4 in |
Special Features Hardware Code | 00 |
Series | J Series, J-2 Series |
Seal Material | Buna-N |
Splines | 9 |
Inlet Pressure [Max] | 3190 psi |
Motor Element | Geroler |
Flow Rate | 21 lpm |
Intermittent Pressure [Max] | 165 bar |
Material | Cast Iron |
Flange Orientation | Standard |
Mounting Type Code | A |
Case Drain | None |
Output Torque at Rated PSI (inch/pounds) | 225 in lb |
RPM [Min] | 1575 rpm |
Mounting Holes | 1/4-28 |
Torque | 25 Nm |
Paint Code | 0 |
Corrosion Resistant | No |
Duty | Standard-Duty |
Paint/Packaging | Individual Box |
Shaft Type | Splined |
Shaft Size & Type | Splined |
Port Code | D |
Maximum Speed @ Continuous Flow | 1575 rpm @ 5.5 gal/min |
Motor Type | Spool Valve |
Rotation | Standard Rotation |
Output Shaft Code | 06 |
Case Drain Code | 0 |
Weight | 5.4 LB |