Product details
- Spool Valve Motor
- Cast Iron Material
- 9/16-18 Prort Size
- SAE O-Ring Port
- 5 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Displacement | 8.2 cm3/Rev |
Rotation | Standard Rotation |
Corrosion Resistant | No |
Output Shaft Code | 01 |
Mounting Type Code | A |
RPM [Min] | 1992 rpm |
Port Code | A |
Special Features Hardware Code | 00 |
Port Type | SAE O-Ring |
Special Features | None |
Inlet Pressure [Max] | 3190 psi |
Material | Cast Iron |
Splines | 0 |
Duty | Standard-Duty |
Seal Material | Buna-N |
Pilot Diameter | 1.24 in |
Intermittent Pressure [Max] | 165 bar |
Port Size | 9/16-18 |
Flow Rate | 17 lpm |
Bolt Circle Dia. | 1.77 in |
Shaft Size & Type | Straight |
Output Torque at Rated PSI (inch/pounds) | 141 in lb |
Mounting Hole Size | 1/4 in |
Paint Code | A |
Paint/Packaging | Low Gloss Black, Individual Box |
Torque | 16 Nm |
Port Location | End Port |
Motor Element | Gerotor |
Case Drain Code | 0 |
Mounting Holes | 1/4-28 |
Shaft Type | Straight |
Case Drain | None |
Maximum Speed @ Continuous Flow | 1992 rpm @ 4.5 gal/min |
Mount Type | 5 Bolt |
Displacement (in³/rev) | 0.5 |
Paint | Primer Low Gloss Black |
Series | J Series, J-2 Series |
RPM [Max] | 1992 rpm |
Motor Type | Spool Valve |
Flange Orientation | Standard |
Weight | 5.4 LB |