text.skipToContent text.skipToNavigation


129-0406-002

Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor

Item #100156071
each

Product details

  • J-2 Series
  • 2-Bolt
  • 3/4 in Tapered w/Woodruff Key Shaft
  • SAE-6 Side Port
  • Nitrile Seals

Specifications

Series J-2 Series
Duty Standard-Duty
Mount Type 2 Bolt
Shaft Size & Type 3/4 in Tapered w/ Woodruff Key
Port Size SAE-6
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 0.79
Special Features None
Case Drain SAE-3
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Bolt Circle Dia. 80 mm
Output Torque at Rated PSI (inch/pounds) 225 in lb
Maximum Speed 1575 rpm @ 5.5 gal/min
Pilot Diameter N/A
Mounting Holes 0.408 in
Inlet Pressure [MAX] 3190 psi
Flange Orientation Standard
Splines 0
Paint Code A
Special Features Hardware Code 00
Shaft Size 3/4 in
Port Code D
Mounting Type Code C
Shaft Type Tapered w/ Woodruff Key
Corrosion Resistant No
Case Drain Code 1
Output Shaft Code 08
Weight 5.4 LB

Supporting Documents

You May Also Like