Char-Lynn
129-0409-002
Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100156074
each
Product details
- J-2 Series
- 5-Bolt
- 18 mm Straight Shaft
- SAE-6 Side Port
- Nitrile Seals
Specifications
Motor Element | Geroler |
Paint Code | 0 |
Series | J-2 Series |
Shaft Size & Type | 18 mm Straight |
Seal Material | Buna-N |
Case Drain Code | 0 |
Special Features Hardware Code | 00 |
Port Location | Side Port |
Port Size | SAE-6 |
Output Shaft Code | 05 |
Flange Orientation | Standard |
Rotation | Standard Rotation |
Paint/Packaging | No Paint, Individual Box |
Displacement (in³/rev) | 1.21 |
Pilot Diameter | 1.239 in |
Duty | Standard-Duty |
Motor Type | Spool Valve |
Splines | 0 |
Inlet Pressure [Max] | 3190 psi |
Port Code | D |
Bolt Circle Dia. | 45 mm |
Corrosion Resistant | No |
Special Features | None |
Mounting Holes | M6 x 1 |
Case Drain | None |
Maximum Speed @ Continuous Flow | 1043 rpm @ 5.5 gal/min |
Mount Type | 5 Bolt, 1.239 in Pilot |
Port Type | SAE O-Ring |
Mounting Type Code | B |
Shaft Type | Straight |
Output Torque at Rated PSI (inch/pounds) | 333 in lb |
Weight | 5.4 LB |