Char-Lynn
129-0412-002
Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100156077
each
Product details
- J-2 Series
- 5-Bolt
- 16 mm Straight Shaft
- 1/4 BSPP End Port
- Nitrile Seals
Specifications
Shaft Size & Type | 16 mm Straight |
Rotation | Standard Rotation |
Mounting Holes | M6 x 1 |
Displacement (in³/rev) | 1.21 |
Motor Element | Geroler |
Corrosion Resistant | No |
Port Location | End Port |
Mount Type | 5 Bolt, 1.239 in Pilot |
Bolt Circle Dia. | 45 mm |
Port Type | BSPP |
Splines | 0 |
Seal Material | Buna-N |
Special Features | None |
Paint/Packaging | No Paint, Individual Box |
Mounting Type Code | B |
Special Features Hardware Code | 00 |
Case Drain | G 1/8 (BSP) |
Shaft Type | Straight |
Paint Code | 0 |
Series | J-2 Series |
Port Size | 1/4 |
Pilot Diameter | 1.239 in |
Flange Orientation | Standard |
Port Code | B |
Inlet Pressure [Max] | 3190 psi |
Maximum Speed @ Continuous Flow | 1043 rpm @ 5.5 gal/min |
Output Shaft Code | 02 |
Output Torque at Rated PSI (inch/pounds) | 333 in lb |
Case Drain Code | 2 |
Motor Type | Spool Valve |
Duty | Standard-Duty |
Weight | 5.4 LB |