Product details
- Spool Valve Motor
- Cast Iron Material
- G 3/8 Prort Size
- BSP Port
- 5 Bolt Mount
description
- Eaton's Low Speed, High Torque (LSHT) Geroler® motors feature low speed performance with high overall efficiency. They can generate up to 6.5 hp in a very small package. The J series motor shaft and seal allows return line pressure up to 1,100 psi without case drain line.
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Displacement | 8.2 cm3/Rev |
Paint/Packaging | Black |
Splines | 0 |
Special Features Hardware Code | 00 |
Flow Rate | 17 lpm |
Port Type | BSP |
Series | J Series |
Inlet Pressure [Max] | 3190 psi |
Case Drain Code | 2 |
Maximum Speed @ Continuous Flow | 1992 rpm @ 4.5 gal/min |
Corrosion Resistant | No |
Seal Material | Buna-N |
Motor Element | Geroler |
Shaft Size & Type | 16 mm Straight, Corrosion Resistant |
Mounting Holes | M6 x 1 |
Paint Code | A |
Case Drain | G 1/8 (BSP) |
Rotation | Standard Rotation |
Intermittent Pressure [Max] | 165 bar |
Mounting Type Code | B |
Mount Type | 5 Bolt |
Port Size | G 3/8 |
Flange Orientation | Standard |
Duty | Standard-Duty |
Port Location | Side Port |
Special Features | None |
Bolt Circle Dia. | 45 mm |
Shaft Size | 16 |
Motor Type | Spool Valve |
RPM [Min] | 1992 rpm |
Material | Cast Iron |
Paint | Primer Low Gloss Black |
Output Shaft Code | 14 |
Torque | 16 Nm |
Displacement (in³/rev) | 0.5 |
Pilot Diameter | 1.24 in |
Port Code | E |
Output Torque at Rated PSI (inch/pounds) | 141 in lb |
Shaft Type | Straight, Corrosion Resistant |
Weight | 5.4 LB |