Char-Lynn
129-0449-002
Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100156100
each
Product details
- J-2 Series
- 2-Bolt
- 18 mm Straight Shaft
- SAE-6 Side Port
- Nitrile Seals
Specifications
Port Location | Side Port |
Seal Material | Buna-N |
Inlet Pressure [Max] | 3190 psi |
Displacement (in³/rev) | 0.79 |
Splines | 0 |
Port Code | D |
Paint Code | A |
Pilot Diameter | N/A |
Special Features | None |
Output Shaft Code | 05 |
Motor Type | Spool Valve |
Bolt Circle Dia. | 80 mm |
Shaft Size & Type | 18 mm Straight |
Corrosion Resistant | No |
Mount Type | 2 Bolt |
Case Drain | SAE-3 |
Rotation | Reverse Rotation |
Duty | Standard-Duty |
Case Drain Code | 1 |
Series | J-2 Series |
Special Features Hardware Code | 00 |
Motor Element | Geroler |
Flange Orientation | Standard |
Mounting Type Code | C |
Maximum Speed @ Continuous Flow | 1575 rpm @ 5.5 gal/min |
Shaft Type | Straight |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Type | SAE O-Ring |
Port Size | SAE-6 |
Output Torque at Rated PSI (inch/pounds) | 225 in lb |
Mounting Holes | 0.408 in |
Weight | 5.4 LB |