Product details
- Spool Valve Motor
- Cast Iron Material
- G 3/8 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Aerial work platform, Turf care equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Type | BSP |
Intermittent Pressure [Max] | 140 bar |
Port Code | H |
Case Drain | G 1/8 (BSP) |
Bolt Circle Dia. | 80 mm |
Shaft Type | Straight |
Paint/Packaging | Low Gloss Black, Individual Box |
Material | Cast Iron |
Output Shaft Code | 02 |
Port Location | End Port |
Paint | Low Gloss Black |
Maximum Speed @ Continuous Flow | 393 rpm @ 5.5 gal/min |
Mounting Type Code | D |
Motor Type | Spool Valve |
Motor Element | Geroler |
Shaft Size & Type | 16 mm Straight |
Corrosion Resistant | No |
Seal Material | Buna-N |
Splines | 0 |
Special Features Hardware Code | 00 |
Displacement | 50 cm3/Rev |
Rotation | Standard Rotation |
Inlet Pressure [Max] | 3190 psi |
Duty | Standard-Duty |
Mounting Holes | 0.354 in |
Flange Orientation | Standard |
RPM [Min] | 393 rpm |
Torque | 62 Nm |
Port Size | G 3/8 |
Series | J-2 Series |
Pilot Diameter | 2.48 in |
Special Features | None |
Output Torque at Rated PSI (inch/pounds) | 549 in lb |
Case Drain Code | 2 |
Paint Code | A |
Mount Type | 2 Bolt |
Flow Rate | 21 lpm |
Displacement (in³/rev) | 3 |
Weight | 5.4 LB |