Product details
- Spool Valve Motor
- Cast Iron Material
- G 3/8 Prort Size
- BSP Port
- 5 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Duty | Standard-Duty |
Series | J Series |
Port Location | Side Port |
Special Features Hardware Code | 00 |
Output Torque at Rated PSI (inch/pounds) | 549 in lb |
Case Drain | None |
Paint Code | 0 |
Port Code | E |
Material | Cast Iron |
Inlet Pressure [Max] | 3190 psi |
Mounting Type Code | B |
Port Size | G 3/8 |
Displacement | 50 cm3/Rev |
Seal Material | Buna-N |
Mounting Holes | M6 x 1 |
Pilot Diameter | 1.24 in |
Mount Type | 5 Bolt |
Output Shaft Code | 06 |
Splines | 9 |
RPM [Min] | 393 rpm |
Case Drain Code | 0 |
Intermittent Pressure [Max] | 140 bar |
Special Features | None |
Maximum Speed @ Continuous Flow | 393 rpm @ 5.5 gal/min |
Shaft Size & Type | Splined |
Displacement (in³/rev) | 3.05 |
Motor Element | Geroler |
Paint/Packaging | Individual Box |
Flange Orientation | Standard |
Motor Type | Spool Valve |
Rotation | Standard Rotation |
Bolt Circle Dia. | 45 mm |
Torque | 62 Nm |
Port Type | BSP |
Shaft Type | Splined |
Flow Rate | 21 lpm |
Corrosion Resistant | No |
Weight | 5.4 LB |