text.skipToContent text.skipToNavigation


129-0481-002

Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor

Item #100160823
each

Product details

  • J-2 Series
  • 5-Bolt
  • 3/4 in Tapered w/Woodruff Key Shaft
  • SAE-6 Side Port
  • Nitrile Seals

Specifications

Series J-2 Series
Duty Standard-Duty
Mount Type 5 Bolt, 1.239 in Pilot
Shaft Size & Type 3/4 in Tapered w/ Woodruff Key
Port Size SAE-6
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 3
Special Features None
Case Drain None
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Bolt Circle Dia. 45 mm
Output Torque at Rated PSI (inch/pounds) 549 in lb
Maximum Speed 393 rpm @ 5.5 gal/min
Pilot Diameter 1.239 in
Mounting Holes 1/4-28
Inlet Pressure [MAX] 3190 psi
Flange Orientation Standard
Splines 0
Paint Code 0
Special Features Hardware Code 00
Shaft Size 3/4 in
Port Code D
Mounting Type Code A
Shaft Type Tapered w/ Woodruff Key
Corrosion Resistant No
Case Drain Code 0
Output Shaft Code 08
Weight 5.4 LB

Supporting Documents

You May Also Like