Char-Lynn
129-0482-002
Char-Lynn J-2 Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100156109
each
Product details
- J-2 Series
- 2-Bolt
- 18 mm Straight Shaft
- 3/8 BSPP Side Port
- Nitrile Seals
Specifications
Inlet Pressure [Max] | 3190 psi |
Flange Orientation | Standard |
Pilot Diameter | N/A |
Maximum Speed @ Continuous Flow | 393 rpm @ 5.5 gal/min |
Shaft Type | Straight |
Duty | Standard-Duty |
Bolt Circle Dia. | 80 mm |
Port Type | BSPP |
Special Features | None |
Series | J-2 Series |
Port Location | Side Port |
Port Size | 3/8 |
Splines | 0 |
Port Code | E |
Case Drain Code | 2 |
Motor Type | Spool Valve |
Seal Material | Buna-N |
Mounting Type Code | D |
Special Features Hardware Code | 00 |
Mounting Holes | 0.354 in |
Output Shaft Code | 05 |
Output Torque at Rated PSI (inch/pounds) | 549 in lb |
Mount Type | 2 Bolt |
Motor Element | Geroler |
Shaft Size & Type | 18 mm Straight |
Case Drain | G 1/8 (BSP) |
Displacement (in³/rev) | 3 |
Paint/Packaging | Low Gloss Black, Individual Box |
Rotation | Standard Rotation |
Corrosion Resistant | No |
Paint Code | A |
Weight | 5.4 LB |