Product details
- Spool Valve Motor
- Cast Iron Material
- 9/16-18 Prort Size
- SAE O-Ring Port
- 5 Bolt Mount
description
- Eaton's Low Speed, High Torque (LSHT) Geroler® motors feature low speed performance with high overall efficiency. They can generate up to 6.5 hp in a very small package. The J series motor shaft and seal allows return line pressure up to 1,100 psi without case drain line.
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
RPM [Min] | 650 rpm |
Duty | Standard-Duty |
Special Features | None |
Case Drain | SAE-3 |
Shaft Size | 16 |
Paint Code | B |
Port Size | 9/16-18 |
Port Location | End Port |
Output Torque at Rated PSI (inch/pounds) | 446 in lb |
Port Code | A |
Intermittent Pressure [Max] | 150 bar |
Motor Type | Spool Valve |
Flow Rate | 21 lpm |
Shaft Size & Type | 16 mm Straight, Corrosion Resistant |
Case Drain Code | 1 |
Mount Type | 5 Bolt |
Pilot Diameter | 1.24 in |
Port Type | SAE O-Ring |
Paint/Packaging | No Paint, Bulk Box Option |
Seal Material | Buna-N |
Maximum Speed @ Continuous Flow | 650 rpm @ 5.5 gal/min |
Corrosion Resistant | No |
Bolt Circle Dia. | 45 mm |
Displacement | 31.6 cm3/Rev |
Output Shaft Code | 14 |
Special Features Hardware Code | 00 |
Inlet Pressure [Max] | 3190 psi |
Displacement (in³/rev) | 1.93 |
Series | J-2 Series |
Flange Orientation | Standard |
Torque | 50 Nm |
Mounting Holes | M6 x 1 |
Material | Cast Iron |
Shaft Type | Straight, Corrosion Resistant |
Rotation | Standard Rotation |
Motor Element | Geroler |
Splines | 0 |
Mounting Type Code | B |
Weight | 5.4 LB |