Product details
- Spool Valve Motor
- Cast Iron Material
- G 3/8 Prort Size
- BSP Port
- 5 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Motor Type | Spool Valve |
Port Type | BSP |
Displacement (in³/rev) | 0.5 |
RPM [Min] | 1992 rpm |
Torque | 16 Nm |
Port Size | G 3/8 |
Port Location | Side Port |
Material | Cast Iron |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Intermittent Pressure [Max] | 165 bar |
Case Drain | G 1/8 BSP Straight Thread Port |
Flow Rate | 17 lpm |
Paint | Primer Low Gloss Black |
Series | J Series |
Shaft Size & Type | Straight |
Mount Type | 5 Bolt |
Motor Element | Geroler |
Pilot Diameter | 1.24 in |
Displacement | 8.2 cm3/Rev |
Weight | 0.0 LB |