Product details
- Spool Valve Motor
- Cast Iron Material
- 9/16-18 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Output Torque at Rated PSI (inch/pounds) | 225 in lb |
Shaft Size & Type | Straight |
Flow Rate | 21 lpm |
Paint Code | A |
Case Drain Code | 1 |
Mounting Type Code | C |
Intermittent Pressure [Max] | 165 bar |
Special Features Hardware Code | 00 |
Bolt Circle Dia. | 3.15 in |
Case Drain | 0.375-24 UNF-2B SAE O-Ring Port |
Paint | Primer Low Gloss Black |
Mount Type | 2 Bolt |
Displacement (in³/rev) | 0.79 |
RPM [Max] | 1575 rpm |
Port Code | A |
Output Shaft Code | 01 |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
RPM [Min] | 1575 rpm |
Corrosion Resistant | No |
Displacement | 12.9 cm3/Rev |
Series | J Series, J-2 Series |
Mounting Hole Size | 0.408 in |
Duty | Standard-Duty |
Motor Element | Geroler |
Flange Orientation | Standard |
Port Size | 9/16-18 |
Rotation | Reverse |
Inlet Pressure [Max] | 3190 psi |
Mounting Holes | 0.408 in |
Port Location | End Port |
Torque | 25 Nm |
Special Features | None |
Material | Cast Iron |
Port Type | SAE O-Ring |
Pilot Diameter | 2.48 in |
Motor Type | Spool Valve |
Maximum Speed @ Continuous Flow | 1575 rpm @ 5.5 gal/min |
Splines | 0 |
Shaft Type | Straight |
Seal Material | Buna-N |
Weight | 5.4 LB |