Product details
- Spool Valve Motor
- Cast Iron Material
- 9/16-18 Prort Size
- SAE O-Ring Port
- 5 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Mount Type | 5 Bolt |
Bolt Circle Dia. | 1.77 in |
Port Size | 9/16-18 |
Paint/Packaging | Low Gloss Black, Individual Box |
Mounting Hole Size | 1/4 in |
Port Type | SAE O-Ring |
Case Drain | 0.375-24 UNF-2B SAE O-Ring Port |
Pilot Diameter | 1.24 in |
Torque | 16 Nm |
Output Torque at Rated PSI (inch/pounds) | 141 in lb |
Material | Cast Iron |
Series | J Series |
Paint | Primer Low Gloss Black |
Motor Element | Gerotor |
Intermittent Pressure [Max] | 165 bar |
Flow Rate | 17 lpm |
Shaft Size & Type | Straight |
Motor Type | Spool Valve |
Displacement | 8.2 cm3/Rev |
Displacement (in³/rev) | 0.5 |
RPM [Max] | 1992 rpm |
RPM [Min] | 1992 rpm |
Weight | 0.0 LB |