Product details
- Spool Valve Motor
- Cast Iron Material
- 9/16-18 Prort Size
- SAE O-Ring Port
- 5 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Material | Cast Iron |
Motor Element | Geroler |
Mount Type | 5 Bolt |
Shaft Size & Type | Straight |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Torque | 50 Nm |
Series | J Series |
Port Type | SAE O-Ring |
Port Location | End Port |
Bolt Circle Dia. | 1.77 in |
Case Drain | 0.375-24 UNF-2B SAE O-Ring Port |
Motor Type | Spool Valve |
Displacement | 31.6 cm3/Rev |
Mounting Hole Size | 1/4 in |
Flow Rate | 21 lpm |
Pilot Diameter | 1.24 in |
RPM [Min] | 650 rpm |
Port Size | 9/16-18 |
Displacement (in³/rev) | 1.93 |
Intermittent Pressure [Max] | 150 bar |
Paint | Primer Low Gloss Black |
Weight | 0.0 LB |