Product details
- Spool Valve Motor
- Cast Iron Material
- 9/16-18 Prort Size
- SAE O-Ring Port
- 5 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Type | SAE O-Ring |
RPM [Min] | 1043 rpm |
Intermittent Pressure [Max] | 165 bar |
Torque | 38 Nm |
Port Size | 9/16-18 |
Series | J Series |
Motor Element | Gerotor |
Paint/Packaging | Individual Box |
Displacement (in³/rev) | 1.2 |
Mounting Hole Size | 1/4 in |
Output Torque at Rated PSI (inch/pounds) | 333 in lb |
Mount Type | 5 Bolt |
Material | Cast Iron |
Flow Rate | 21 lpm |
RPM [Max] | 1043 rpm |
Motor Type | Spool Valve |
Shaft Size & Type | Straight |
Bolt Circle Dia. | 1.77 in |
Case Drain | 0.375-24 UNF-2B SAE O-Ring Port |
Pilot Diameter | 1.24 in |
Displacement | 19.8 cm3/Rev |
Weight | 5.0 LB |