Product details
- Spool Valve Motor
- Cast Iron Material
- 9/16-18 Prort Size
- SAE O-Ring Port
- 5 Bolt Mount
applications
- Agricultural augers, harvesters, seeders,Marine bow thrusters,Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Type | SAE O-Ring |
Port Size | 9/16-18 |
RPM [Min] | 393 rpm |
Motor Type | Spool Valve |
Material | Cast Iron |
Displacement | 49.2 cm3/Rev |
Intermittent Pressure [Max] | 140 bar |
Mount Type | 5 Bolt |
Pilot Diameter | 1.24 in |
Paint | Epoxy Coated Black |
Torque | 62 Nm |
Weight | 0.0 LB |