Product details
- Spool Valve Motor
- Cast Iron Material
- 9/16-18 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Marine bow thrusters, Food processing
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Shaft Size & Type | Straight |
Mounting Hole Size | 0.408 in |
Port Size | 9/16-18 |
Mount Type | 2 Bolt |
Displacement (in³/rev) | 1.93 |
Flow Rate | 21 lpm |
Port Type | SAE O-Ring |
Material | Cast Iron |
RPM [Max] | 650 rpm |
Output Torque at Rated PSI (inch/pounds) | 446 in lb |
Pilot Diameter | 2.48 in |
Motor Element | Geroler |
RPM [Min] | 650 rpm |
Torque | 50 Nm |
Bolt Circle Dia. | 3.15 in |
Displacement | 31.6 cm3/Rev |
Series | J Series |
Paint | Primer Low Gloss Black |
Intermittent Pressure [Max] | 150 bar |
Port Location | End Port |
Motor Type | Spool Valve |
Weight | 0.0 LB |