Product details
- Spool Valve Motor
- Cast Iron Material
- G 3/8 Prort Size
- BSP Port
- 5 Bolt Mount
applications
- Aerial work platform, Turf care equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Type | BSP |
Torque | 16 Nm |
Motor Type | Spool Valve |
Material | Cast Iron |
Paint | Low Gloss Black |
Displacement | 82 cm3/Rev |
Port Size | G 3/8 |
Pilot Diameter | 1.24 in |
RPM [Min] | 1992 rpm |
Mount Type | 5 Bolt |
Intermittent Pressure [Max] | 165 bar |
Weight | 0.0 LB |