Product details
- Valve-In-Star
- Geroler
- 1 5/16-12 UN-2B SAE O-Ring Port
- 38.81 Cubic Inch Displacement Per Rev
Specifications
Case Drain | Check Valve with leakage orifice and side facing .5625-18 UNF-2B SAE O-Ring Port Case Drain, Case Drain Required |
Displacement (in³/rev) | 38.81 |
Mount Type | 4 Bolt |
Mounting Hole Size | 0.81 in |
Port Type | SAE O-Ring |
Port Size | 1 5/16-12 UN-2B |
Motor Element | Geroler |
Pilot Diameter | 7.87 in |
Series | VIS 45 Series |
RPM [Max] | 256 rpm |
Shaft Size & Type | Straight |
Bolt Circle Dia. | 9.84 in |
Material | Cast Iron |
Output Torque at Rated PSI (inch/pounds) | 26225 in lb |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Flow Rate | 42.5 gal/min |
Weight | 0.0 LB |