Product details
- Disc Motor
- Geroler
- Disc Valve
- 7/8-14 SAE O-Ring Port
- 49 Cubic Inch Displacement Per Rev
Specifications
Shaft Size & Type | Splined |
Bolt Circle Dia. | 9.84 in |
Motor Element | Geroler |
Motor Type | Disc Valve |
Mounting Hole Size | 0.81 in |
Port Type | SAE O-Ring |
Series | VIS 45 Series |
Port Size | 7/8-14 |
Displacement (in³/rev) | 49 |
Mount Type | 4 Bolt |
Paint/Packaging | Low Gloss Black, Individual Box |
Pilot Diameter | 7.87 in |
Weight | 0.0 LB |