Product details
- SAE O-Ring Port Type
- 1 5/16-12 UN-2B Port Size
- 49 Displacement (in³/rev)
- Straight Shaft Type
Specifications
Shaft Size & Type | Straight |
Motor Element | Geroler |
Displacement (in³/rev) | 49 |
Paint/Packaging | Individual Box |
Series | VIS 45 Series |
Port Type | SAE O-Ring |
Port Size | 1 5/16-12 UN-2B |
Weight | 0.0 LB |