text.skipToContent text.skipToNavigation


155-0033-004

VIS 45 Series Low Speed High Torque Geroler® Element Disc Motor

Item #100160900
each

Product details

  • VIS 45 Series
  • 4-Bolt Flange
  • 2 5/8 in Straight Shaft
  • SAE-16 Side Port
  • Nitrile Seals

Specifications

Series VIS 45 Series
Duty Standard-Duty
Mount Type 4 Bolt Flange
Shaft Size & Type 2 5/8 in Straight
Port Size SAE-16
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 95
Special Features None (Open Loop Only)
Case Drain SAE-6 w/Shuttle Valve
Motor Type Valve-In-Star
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Bolt Circle Dia. 250 mm
Output Torque at Rated PSI (inch/pounds) 40000 in lb
Maximum Speed 104 rpm @ 45 gal/min
Pilot Diameter 200 mm
Mounting Holes 0.810 in
Inlet Pressure [MAX] 5500 psi
Flange Orientation Standard
Splines 0
Paint Code 0
Special Features Hardware Code 00
Shaft Size 2 5/8 in
Port Code A
Mounting Type Code H
Special Features Assembly Code 00
Shaft Type Straight
Corrosion Resistant No
Case Drain Code D
Output Shaft Code 05
Weight 145.1 LB

Supporting Documents

You May Also Like