Char-Lynn
155-0047-005
VIS 45 Series Low Speed, High Torque (LSHT) Valve-In-Star Motor
Item #100163300
each
Product details
- SAE O-Ring Port Type
- 1 5/16-12 UN-2B Port Size
- 95.01 Displacement (in³/rev)
- Tapered Shaft Type
Specifications
Displacement (in³/rev) | 95.01 |
Port Size | 1 5/16-12 UN-2B |
Motor Element | Geroler |
Series | VIS 45 Series |
Shaft Size & Type | Tapered |
Port Type | SAE O-Ring |
Paint/Packaging | Individual Box |
Weight | 0.0 LB |