Product details
- Valve-In-Star
- Geroler
- 1 5/16-12 UN-2B SAE O-Ring Port
- 75.97 Cubic Inch Displacement Per Rev
Specifications
Series | VIS 45 Series |
Bolt Circle Dia. | 9.84 in |
RPM [Max] | 129 rpm |
Port Size | 1 5/16-12 UN-2B |
Displacement (in³/rev) | 75.97 |
Paint/Packaging | Primer Gray, Individual Box |
Port Type | SAE O-Ring |
Motor Element | Geroler |
Case Drain | Shuttle Valve with Side Facing .5625-18 UNF-2B SAE O-ring port case drain, case drain required |
Material | Cast Iron |
Shaft Size & Type | Straight |
Pilot Diameter | 7.87 in |
Mount Type | 4 Bolt |
Flow Rate | 42.5 gal/min |
Mounting Hole Size | 0.81 in |
Output Torque at Rated PSI (inch/pounds) | 40005 in lb |
Weight | 130.0 LB |