Product details
- Cast Iron Material
- 1 5/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Skid Steer Loaders and Attachments, Snow Removal Equipment
features
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
Specifications
Port Size | 1 5/16-12 |
Output Torque at Rated PSI (inch/pounds) | 40005 in lb |
RPM [Min] | 198 rpm |
Mounting Hole Size | 0.81 in |
Motor Element | Geroler |
Flow Rate | 170 lpm |
Port Type | SAE O-Ring |
Pilot Diameter | 7.87 in |
Displacement | 1557 cm3/Rev |
Paint/Packaging | Primer Gray, Individual Box |
Series | VIS 45 Series |
Shaft Size & Type | Straight |
Torque | 3555 Nm |
Case Drain | Check Valve with leakage orifice and side facing .5625-18 UNF-2B SAE O-Ring Port Case Drain, Case Drain Required |
Mount Type | 4 Bolt |
RPM [Max] | 104 rpm |
Intermittent Pressure [Max] | 205 bar |
Displacement (in³/rev) | 95.01 |
Paint | Primer Gray |
Material | Cast Iron |
Bolt Circle Dia. | 9.84 in |
Weight | 0.0 LB |