Char-Lynn
157-0016-005
VIS 45 Series Low Speed, High Torque (LSHT) Valve-In-Star Motor
Item #100160995
each
Product details
- Valve-In-Star
- Geroler
- 1 5/16-12 UN-2B SAE O-Ring Port
- 38.81 Cubic Inch Displacement Per Rev
Specifications
Motor Element | Geroler |
Bolt Circle Dia. | 7 1/2 in |
Displacement (in³/rev) | 38.81 |
Port Type | SAE O-Ring |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Mounting Hole Size | 5/8 in |
Shaft Size & Type | Bearingless |
Series | VIS 45 Series |
Mount Type | 8 Bolt |
Pilot Diameter | 6.25 in |
Port Size | 1 5/16-12 UN-2B |
Weight | 0.0 LB |