Product details
- Valve-In-Star
- Geroler
- 1 5/16-12 UN-2B SAE O-Ring Port
- 75.97 Cubic Inch Displacement Per Rev
Specifications
Mount Type | 8 Bolt |
Motor Element | Geroler |
Displacement (in³/rev) | 75.97 |
Port Location | End Port |
Shaft Size & Type | Bearingless |
Port Size | 1 5/16-12 UN-2B |
Port Type | SAE O-Ring |
Mounting Hole Size | 5/8 in |
Series | VIS 45 Series |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Pilot Diameter | 6.25 in |
Bolt Circle Dia. | 7 1/2 in |
Weight | 0.0 LB |