Product details
- Valve-In-Star
- Geroler
- 1 5/16-12 UN-2B SAE O-Ring Port
- 60.47 Cubic Inch Displacement Per Rev
Specifications
Motor Element | Geroler |
RPM [Max] | 164 rpm |
Port Size | 1 5/16-12 UN-2B |
Mounting Hole Size | 5/8 in |
Series | VIS 45 Series |
Flow Rate | 42.5 gal/min |
Bolt Circle Dia. | 7 1/2 in |
Pilot Diameter | 6.25 in |
Case Drain | Shuttle Valve with Side Facing .5625-18 UNF-2B SAE O-ring port case drain, case drain required |
Output Torque at Rated PSI (inch/pounds) | 35863 in lb |
Port Type | SAE O-Ring |
Mount Type | 8 Bolt |
Displacement (in³/rev) | 60.47 |
Material | Cast Iron |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Shaft Size & Type | Bearingless |
Weight | 0.0 LB |