Product details
- Spool Valve Motor
- Ductile Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Paint | Primer Low Gloss Black |
Displacement | 158 cm3/Rev |
Intermittent Pressure [Max] | 172 bar |
Shaft Size & Type | Straight |
RPM [Max] | 355 rpm |
Special Features Assembly Code | 0 |
RPM [Min] | 355 rpm |
Port Type | NPTF |
Displacement (in³/rev) | 9.64 |
Flange Orientation | Standard |
Seal Material | Buna-N |
Case Drain | None |
Case Drain Code | 0 |
Inlet Pressure [Max] | 2500 psi |
Bolt Circle Dia. | 3 1/4 in |
Special Features | None |
Rotation | Standard Rotation |
Paint Code | A |
Motor Element | Geroler |
Maximum Speed @ Continuous Flow | 355 rpm @ 15 gal/min |
Series | T Series |
Port Location | Side Port |
Mount Type | 4 Bolt |
Mounting Type Code | B |
Flow Rate | 57 lpm |
Duty | Standard-Duty |
Special Features Hardware Code | 00 |
Torque | 297 Nm |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Port Size | 1/2-14 |
Motor Type | Spool Valve |
Output Shaft Code | 01 |
Corrosion Resistant | No |
Mounting Holes | 3/8-16 |
Material | Ductile Iron |
Mounting Hole Size | 3/8-16 UNC-2B |
Output Torque at Rated PSI (inch/pounds) | 2629 in lb |
Shaft Type | Straight w/ Woodruff Key |
Port Code | B |
Pilot Diameter | 1.75 in |
Splines | 0 |
Weight | 15.0 LB |