Product details
- Spool Valve Motor
- Ductile Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
RPM [Min] | 152 rpm |
Series | T Series |
Output Torque at Rated PSI (inch/pounds) | 3806 in lb |
RPM [Max] | 152 rpm |
Torque | 430 Nm |
Port Size | 1/2-14 |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Motor Type | Spool Valve |
Displacement (in³/rev) | 22.58 |
Flow Rate | 57 lpm |
Shaft Size & Type | Straight |
Pilot Diameter | 1.75 in |
Mount Type | 4 Bolt |
Motor Element | Geroler |
Bolt Circle Dia. | 3 1/4 in |
Material | Ductile Iron |
Mounting Hole Size | 3/8-16 UNC-2B |
Intermittent Pressure [Max] | 103 bar |
Paint | Primer Low Gloss Black |
Port Type | NPTF |
Displacement | 370 cm3/Rev |
Weight | 1.0 LB |