Product details
- Spool Valve Motor
- Ductile Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Intermittent Pressure [Max] | 172 bar |
Port Code | C |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Mounting Type Code | B |
Flange Orientation | Standard |
Port Type | Manifold, O-Ring |
Mounting Hole Size | 3/8-16 UNC-2B |
Series | T Series |
Pilot Diameter | 1.75 in |
RPM [Max] | 287 rpm |
Rotation | Standard Rotation |
Material | Ductile Iron |
Displacement (in³/rev) | 11.9 |
Case Drain Code | 0 |
Output Shaft Code | 01 |
Displacement | 195 cm3/Rev |
Motor Element | Geroler |
Paint | Primer Low Gloss Black |
Port Location | Side Port |
Case Drain | None |
Paint Code | A |
Seal Material | Buna-N |
Output Torque at Rated PSI (inch/pounds) | 3177 in lb |
Special Features Hardware Code | 00 |
Corrosion Resistant | No |
RPM [Min] | 287 rpm |
Torque | 265.66 Nm |
Mount Type | 4 Bolt |
Mounting Holes | 3/8-16 |
Bolt Circle Dia. | 3 1/4 in |
Inlet Pressure [Max] | 2500 psi |
Shaft Type | Straight w/ Woodruff Key |
Duty | Standard-Duty |
Shaft Size & Type | Straight |
Special Features Assembly Code | 0 |
Special Features | None |
Flow Rate | 57.97 lpm |
Motor Type | Spool Valve |
Maximum Speed @ Continuous Flow | 287 rpm @ 15 gal/min |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC-2B |
Splines | 0 |
Weight | 15.0 LB |