Product details
- Spool Valve Motor
- Ductile Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Rotation | Standard Rotation |
Port Type | NPTF |
Splines | 0 |
Torque | 441 Nm |
RPM [Min] | 183 rpm |
Mounting Type Code | A |
Port Size | 1/2-14 |
Displacement (in³/rev) | 18.7 |
Flange Orientation | Standard |
Inlet Pressure [Max] | 2500 psi |
Paint | Primer Low Gloss Black |
Mounting Hole Size | 0.54 in |
Output Torque at Rated PSI (inch/pounds) | 3903.18 in lb |
Port Location | Side Port |
Motor Element | Gerotor |
Intermittent Pressure [Max] | 124 bar |
Case Drain | None |
Port Code | B |
Duty | Standard-Duty |
Corrosion Resistant | No |
Seal Material | Buna-N |
Bolt Circle Dia. | 4.19 in |
Special Features Assembly Code | 0 |
Series | T Series |
Shaft Size & Type | Straight |
Pilot Diameter | 3.25 in |
Material | Ductile Iron |
Flow Rate | 57 lpm |
Shaft Type | Straight w/ Woodruff Key |
Output Shaft Code | 01 |
Motor Type | Spool Valve |
Special Features Hardware Code | 00 |
Special Features | None |
Paint/Packaging | Low Gloss Black, Individual Box |
Displacement | 306 cm3/Rev |
Maximum Speed @ Continuous Flow | 183 rpm @ 15 gal/min |
Case Drain Code | 0 |
Mounting Holes | 0.535 in |
RPM [Max] | 183 rpm |
Mount Type | 2 Bolt |
Paint Code | A |
Weight | 15.0 LB |