Product details
- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Flange Orientation | Standard |
Port Location | Side Port |
Port Size | 7/8-14 |
RPM [Max] | 355 rpm |
Mount Type | 2 Bolt |
Flow Rate | 57 lpm |
Displacement (in³/rev) | 9.6 |
Pilot Diameter | 3.25 in |
Shaft Size & Type | 1 in Straight |
Special Features Assembly Code | 0 |
Port Code | A |
Case Drain | None |
Mounting Holes | 0.535 in |
Case Drain Code | 0 |
Displacement | 158 cm3/Rev |
Special Features Hardware Code | 00 |
RPM [Min] | 355 rpm |
Torque | 297 Nm |
Motor Element | Gerotor |
Shaft Type | Straight w/ Woodruff Key |
Series | T Series |
Paint Code | A |
Rotation | Standard Rotation |
Mounting Type Code | A |
Paint | Primer Low Gloss Black |
Output Torque at Rated PSI (inch/pounds) | 2628.67 in lb |
Port Type | SAE O-Ring |
Maximum Speed @ Continuous Flow | 355 rpm @ 15 gal/min |
Bolt Circle Dia. | 4.19 in |
Splines | 0 |
Special Features | None |
Material | Ductile Iron |
Inlet Pressure [Max] | 2500 psi |
Intermittent Pressure [Max] | 172 bar |
Motor Type | Spool Valve |
Output Shaft Code | 01 |
Seal Material | Buna-N |
Mounting Hole Size | 0.54 in |
Paint/Packaging | Low Gloss Black, Individual Box |
Corrosion Resistant | No |
Duty | Standard-Duty |
Weight | 15.0 LB |