Product details
- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Displacement | 370 cm3/Rev |
Special Features Assembly Code | 0 |
Motor Element | Geroler |
Port Code | A |
Seal Material | Buna-N |
Material | Ductile Iron |
Output Shaft Code | 01 |
Flange Orientation | Standard |
Flow Rate | 57 lpm |
Port Size | 7/8-14 |
Paint | Primer Low Gloss Black |
Intermittent Pressure [Max] | 103 bar |
Rotation | Reverse |
Special Features Hardware Code | 00 |
Mount Type | 2 Bolt |
Bolt Circle Dia. | 4.187 in |
Port Type | SAE O-Ring |
Mounting Holes | 0.535 in |
RPM [Min] | 152 rpm |
Torque | 430 Nm |
Paint Code | J |
Motor Type | Spool Valve |
Duty | Standard-Duty |
Displacement (in³/rev) | 22.58 |
Inlet Pressure [Max] | 2500 psi |
Case Drain Code | 0 |
Shaft Type | Straight w/ Woodruff Key |
Series | T Series |
RPM [Max] | 152 rpm |
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
Splines | 0 |
Case Drain | None |
Pilot Diameter | 3.25 in |
Mounting Type Code | A |
Special Features | None |
Mounting Hole Size | 0.54 in |
Shaft Size & Type | 1 in Straight w/Woodroff Key |
Corrosion Resistant | No |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Output Torque at Rated PSI (inch/pounds) | 3806 in lb |
Port Location | Side Port |
Weight | 35.0 LB |