Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Mounting Holes | 0.535 in |
Pilot Diameter | 3.25 in |
RPM [Max] | 229 rpm |
Displacement | 244 cm3/Rev |
Port Type | Manifold, O-Ring |
Special Features Hardware Code | 00 |
Shaft Size & Type | 1 in Straight w/Woodruff Key |
Seal Material | Buna-N |
Motor Element | Gerotor |
Intermittent Pressure [Max] | 155 bar |
Paint Code | A |
Mounting Hole Size | 0.54 in |
Case Drain Code | 0 |
Shaft Type | Straight w/ Woodruff Key |
Inlet Pressure [Max] | 2500 psi |
Mounting Type Code | A |
Paint | Primer Low Gloss Black |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
Motor Type | Spool Valve |
Flow Rate | 57 lpm |
Maximum Speed @ Continuous Flow | 229 rpm @ 15 gal/min |
Rotation | Standard Rotation |
Bolt Circle Dia. | 4.19 in |
Port Location | Side Port |
Series | T Series |
Special Features | None |
Material | Cast Iron |
Special Features Assembly Code | 0 |
Flange Orientation | Standard |
Mount Type | 2 Bolt |
Duty | Standard-Duty |
Output Shaft Code | 01 |
Port Code | C |
Corrosion Resistant | No |
Splines | 0 |
Case Drain | None |
Paint/Packaging | Low Gloss Black, Individual Box |
Output Torque at Rated PSI (inch/pounds) | 3633 in lb |
Torque | 410 Nm |
RPM [Min] | 229 rpm |
Displacement (in³/rev) | 14.9 |
Weight | 15.0 LB |