Product details
- Spool Valve Motor
- Ductile Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Series | T Series |
Maximum Speed @ Continuous Flow | 183 rpm @ 15 gal/min |
Bolt Circle Dia. | 4.187 in |
Special Features Hardware Code | 00 |
Output Shaft Code | 01 |
Displacement | 306 cm3/Rev |
RPM [Max] | 183 rpm |
Special Features | None |
Shaft Type | Straight w/ Woodruff Key |
Flange Orientation | Standard |
Special Features Assembly Code | 0 |
Pilot Diameter | 3.25 in |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC-2B |
Torque | 441 Nm |
Corrosion Resistant | No |
Motor Type | Spool Valve |
Mounting Type Code | A |
Shaft Size & Type | Straight |
Material | Ductile Iron |
Port Type | Manifold, O-Ring |
Mounting Holes | 0.535 in |
Mount Type | 2 Bolt |
Port Code | C |
Paint | Primer Low Gloss Black |
Splines | 0 |
Case Drain | None |
Seal Material | Buna-N |
Duty | Standard-Duty |
Inlet Pressure [Max] | 2500 psi |
Port Location | Side Port |
Output Torque at Rated PSI (inch/pounds) | 3903 in lb |
Displacement (in³/rev) | 18.67 |
Mounting Hole Size | 0.54 in |
Intermittent Pressure [Max] | 124 bar |
RPM [Min] | 183 rpm |
Paint Code | A |
Rotation | Standard Rotation |
Flow Rate | 57 lpm |
Motor Element | Geroler |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Case Drain Code | 0 |
Weight | 15.0 LB |