Char-Lynn
158-1080-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157520
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Splined
- 22.6 in3/rev
Specifications
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
Bolt Circle Dia. | 4.18 in |
Port Code | B |
Mount Type | 2 Bolt Flange |
Flange Orientation | Standard |
Port Type | NPTF |
Pilot Diameter | 3.25 in |
Seal Material | Buna-N |
Displacement (in³/rev) | 22.6 |
Duty | Standard-Duty |
Output Torque at Rated PSI (inch/pounds) | 3811 in lb |
Mounting Type Code | A |
Series | T Series |
Splines | 6 |
Case Drain | None |
Rotation | Standard Rotation |
Special Features Hardware Code | 00 |
Port Size | 1/2 |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Location | Side Port |
Output Shaft Code | 02 |
Shaft Size & Type | 1 in SAE-B 6T Splined |
Case Drain Code | 0 |
Mounting Holes | 0.535 in |
Special Features Assembly Code | 0 |
Shaft Type | Splined |
Paint Code | A |
Corrosion Resistant | No |
Motor Type | Spool Valve |
Inlet Pressure [Max] | 2500 psi |
Special Features | None |
Motor Element | Geroler |
Weight | 15.0 LB |