Char-Lynn
158-1090-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157528
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Splined
- 4.9 in3/rev
Specifications
Maximum Speed @ Continuous Flow | 694 rpm @ 15 gal/min |
Mounting Type Code | A |
Port Type | Manifold |
Output Torque at Rated PSI (inch/pounds) | 1541 in lb |
Port Location | Side Port |
Port Size | Manifold, 5/16-18 UNC Threads |
Paint/Packaging | Low Gloss Black, Individual Box |
Displacement (in³/rev) | 4.9 |
Shaft Type | Splined |
Inlet Pressure [Max] | 2500 psi |
Special Features Hardware Code | 00 |
Shaft Size & Type | 1 in SAE-B 6T Splined |
Bolt Circle Dia. | 4.18 in |
Rotation | Standard Rotation |
Motor Type | Spool Valve |
Duty | Standard-Duty |
Corrosion Resistant | No |
Seal Material | Buna-N |
Paint Code | A |
Special Features Assembly Code | 0 |
Output Shaft Code | 02 |
Pilot Diameter | 3.25 in |
Series | T Series |
Port Code | C |
Case Drain | None |
Motor Element | Geroler |
Mounting Holes | 0.535 in |
Case Drain Code | 0 |
Mount Type | 2 Bolt Flange |
Special Features | None |
Flange Orientation | Standard |
Splines | 6 |
Weight | 15.0 LB |