Char-Lynn
158-1429-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157569
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Straight w/Woodruff Key
- 9.6 in3/rev
Specifications
Paint Code | A |
Displacement (in³/rev) | 9.6 |
Mounting Holes | 0.535 in |
Port Type | SAE O-Ring |
Output Shaft Code | 01 |
Special Features | Low Speed Valve |
Motor Element | Geroler |
Corrosion Resistant | No |
Duty | Standard-Duty |
Output Torque at Rated PSI (inch/pounds) | 2628 in lb |
Shaft Type | Straight w/ Woodruff Key |
Special Features Assembly Code | 0 |
Port Size | SAE-10 |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Code | A |
Series | T Series |
Shaft Size & Type | 1 in Straight w/Woodruff Key |
Inlet Pressure [Max] | 2500 psi |
Pilot Diameter | 3.25 in |
Mounting Type Code | A |
Flange Orientation | Standard |
Case Drain | None |
Seal Material | Buna-N |
Special Features Hardware Code | AB |
Motor Type | Spool Valve |
Rotation | Standard Rotation |
Splines | 0 |
Port Location | Side Port |
Maximum Speed @ Continuous Flow | 355 rpm @ 15 gal/min |
Case Drain Code | 0 |
Bolt Circle Dia. | 4.18 in |
Mount Type | 2 Bolt Flange |
Weight | 15.0 LB |