Product details
- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Output Shaft Code | 01 |
Paint Code | A |
Special Features | Low Speed Valve |
Bolt Circle Dia. | 4.187 in |
Pilot Diameter | 3.25 in |
Case Drain | None |
Mounting Holes | 0.535 in |
Special Features Assembly Code | 0 |
Mount Type | 2 Bolt |
Displacement (in³/rev) | 11.9 |
Port Type | SAE O-Ring |
Inlet Pressure [Max] | 2500 psi |
Case Drain Code | 0 |
Shaft Type | Straight w/ Woodruff Key |
Material | Ductile Iron |
Corrosion Resistant | No |
Port Location | Side Port |
Mounting Type Code | A |
Port Size | 7/8-14 |
Special Features Hardware Code | AB |
Paint | Primer Low Gloss Black |
Motor Type | Spool Valve |
Mounting Hole Size | 0.54 in |
Rotation | Reverse |
Series | T Series |
Torque | 359 Nm |
Splines | 0 |
Flow Rate | 57 lpm |
Shaft Size & Type | 1 in Straight w/Woodroff Key |
Maximum Speed @ Continuous Flow | 287 rpm @ 15 gal/min |
RPM [Max] | 287 rpm |
Flange Orientation | Standard |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Intermittent Pressure [Max] | 172 bar |
Port Code | A |
Displacement | 195 cm3/Rev |
Motor Element | Geroler |
Output Torque at Rated PSI (inch/pounds) | 3177 in lb |
Duty | Standard-Duty |
RPM [Min] | 287 rpm |
Seal Material | Buna-N |
Weight | 15.0 LB |