Char-Lynn
158-1460-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157599
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Splined
- 14.9 in3/rev
Specifications
Output Torque at Rated PSI (inch/pounds) | 3633 in lb |
Case Drain | G 1/4 (BSP) |
Duty | Standard-Duty |
Motor Type | Spool Valve |
Port Location | Side Port |
Special Features Assembly Code | 0 |
Mounting Holes | 0.535 in |
Special Features Hardware Code | 00 |
Paint/Packaging | Low Gloss Black, Individual Box |
Mounting Type Code | A |
Flange Orientation | Standard |
Port Size | Manifold, M8 x 1.25 Threads |
Pilot Diameter | 3.25 in |
Output Shaft Code | 02 |
Special Features | None |
Shaft Type | Splined |
Splines | 6 |
Shaft Size & Type | 1 in SAE-B 6T Splined |
Rotation | Standard Rotation |
Port Type | Manifold |
Displacement (in³/rev) | 14.9 |
Corrosion Resistant | No |
Maximum Speed @ Continuous Flow | 229 rpm @ 15 gal/min |
Seal Material | Buna-N |
Series | T Series |
Motor Element | Geroler |
Inlet Pressure [Max] | 2500 psi |
Port Code | D |
Case Drain Code | 2 |
Paint Code | A |
Mount Type | 2 Bolt Flange |
Bolt Circle Dia. | 4.18 in |
Weight | 15.0 LB |