Product details
- Spool Valve Motor
- Ductile Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Bolt Circle Dia. | 4.187 in |
Port Type | Manifold, O-Ring |
RPM [Max] | 287 rpm |
Case Drain | G 1/4 (BSP) |
Inlet Pressure [Max] | 2500 psi |
Displacement (in³/rev) | 11.9 |
Mounting Holes | 0.535 in |
Splines | 0 |
RPM [Min] | 287 rpm |
Port Size | Manifold, M8 x 1.25 Threads, M8 X 1.25-6H |
Shaft Size & Type | 0.984 in Straight w/Key |
Paint/Packaging | Low Gloss Black |
Displacement | 195 cm3/Rev |
Paint | Primer Low Gloss Black |
Case Drain Code | 2 |
Special Features Hardware Code | 00 |
Special Features Assembly Code | 0 |
Seal Material | Buna-N |
Port Location | Side Port |
Paint Code | A |
Series | T Series |
Material | Ductile Iron |
Special Features | None |
Motor Type | Spool Valve |
Mounting Hole Size | 0.54 in |
Flow Rate | 57 lpm |
Corrosion Resistant | No |
Torque | 359 Nm |
Flange Orientation | Standard |
Motor Element | Geroler |
Mounting Type Code | A |
Output Torque at Rated PSI (inch/pounds) | 3178 in lb |
Port Code | D |
Pilot Diameter | 3.25 in |
Intermittent Pressure [Max] | 172 bar |
Shaft Type | Straight |
Maximum Speed @ Continuous Flow | 287 rpm @ 15 gal/min |
Rotation | Standard Rotation |
Mount Type | 2 Bolt |
Output Shaft Code | 24 |
Duty | Standard-Duty |
Weight | 15.0 LB |