Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Mount Type | 2 Bolt |
Series | T Series |
RPM [Min] | 152 rpm |
Splines | 0 |
Paint Code | A |
Intermittent Pressure [Max] | 103 bar |
Special Features Assembly Code | 0 |
Paint/Packaging | Low Gloss Black |
RPM [Max] | 152 rpm |
Motor Type | Spool Valve |
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
Seal Material | Buna-N |
Shaft Size & Type | 0.984 in Straight w/Key |
Port Location | Side Port |
Special Features Hardware Code | 00 |
Bolt Circle Dia. | 4.187 in |
Mounting Hole Size | 0.54 in |
Mounting Type Code | A |
Port Type | Manifold, O-Ring |
Motor Element | Geroler |
Port Code | D |
Port Size | Manifold, M8 x 1.25 Threads, M8 X 1.25-6H |
Paint | Primer Low Gloss Black |
Mounting Holes | 0.535 in |
Case Drain Code | 2 |
Inlet Pressure [Max] | 2500 psi |
Displacement (in³/rev) | 22.58 |
Shaft Type | Straight |
Special Features | None |
Torque | 430 Nm |
Displacement | 370 cm3/Rev |
Flange Orientation | Standard |
Duty | Standard-Duty |
Flow Rate | 57 lpm |
Corrosion Resistant | No |
Case Drain | G 1/4 (BSP) |
Pilot Diameter | 3.25 in |
Rotation | Standard Rotation |
Material | Cast Iron |
Output Torque at Rated PSI (inch/pounds) | 3811 in lb |
Output Shaft Code | 24 |
Weight | 15.0 LB |