Char-Lynn
158-1493-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157632
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 4-Bolt Flange w/1 3/4" Pilot x 3 1/4" BC
- 1" Shaft, Splined
- 9.6 in3/rev
Specifications
Displacement (in³/rev) | 9.6 |
Port Size | 1/2 |
Shaft Type | Splined |
Seal Material | Buna-N |
Mount Type | 4 Bolt, 1.75 in Pilot |
Corrosion Resistant | No |
Output Shaft Code | 02 |
Motor Type | Spool Valve |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Type | BSPP |
Flange Orientation | Standard |
Special Features Assembly Code | 0 |
Series | T Series |
Inlet Pressure [Max] | 2500 psi |
Port Location | Side Port |
Case Drain Code | 2 |
Pilot Diameter | 1.75 in |
Port Code | E |
Paint Code | A |
Special Features | None |
Case Drain | G 1/4 (BSP) |
Motor Element | Geroler |
Mounting Holes | M10 x 1.5 |
Shaft Size & Type | 1 in SAE-B 6T Splined |
Mounting Type Code | E |
Duty | Standard-Duty |
Splines | 6 |
Bolt Circle Dia. | 3 1/4 in |
Output Torque at Rated PSI (inch/pounds) | 2628 in lb |
Special Features Hardware Code | 00 |
Rotation | Standard Rotation |
Maximum Speed @ Continuous Flow | 355 rpm @ 15 gal/min |
Weight | 15.0 LB |