Product details
- Spool Valve Motor
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Mounting Holes | M10 x 1.5 |
Bolt Circle Dia. | 3 1/4 in |
Rotation | Standard Rotation |
Paint Code | A |
Inlet Pressure [Max] | 2500 psi |
Mounting Hole Size | 10 mm |
Mounting Type Code | E |
Corrosion Resistant | No |
Flange Orientation | Standard |
Seal Material | Buna-N |
Case Drain Code | 2 |
Shaft Type | Straight |
Mount Type | 4 Bolt |
Special Features | None |
Displacement (in³/rev) | 6.22 |
Port Location | Side Port |
Displacement | 102 cm3/Rev |
Port Type | BSP |
Port Size | G 1/2 |
Output Torque at Rated PSI (inch/pounds) | 1936 in lb |
Motor Element | Geroler |
Motor Type | Spool Valve |
Case Drain | G 1/4 (BSP) |
RPM [Max] | 550 rpm |
RPM [Min] | 550 rpm |
Port Code | E |
Output Shaft Code | 24 |
Maximum Speed @ Continuous Flow | 550 rpm @ 15 gal/min |
Special Features Hardware Code | 00 |
Duty | Standard-Duty |
Special Features Assembly Code | 0 |
Paint/Packaging | Low Gloss Black |
Intermittent Pressure [Max] | 190 bar |
Series | T Series |
Torque | 219 Nm |
Shaft Size & Type | 0.984 in Straight w/Key |
Flow Rate | 57 lpm |
Pilot Diameter | 1.75 in |
Splines | 0 |
Weight | 15.0 LB |