Char-Lynn
158-1518-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100157657
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 4-Bolt Flange w/1 3/4" Pilot x 3 1/4" BC
- 25.00 mm Shaft, Straight
- 22.6 in3/rev
Specifications
Inlet Pressure [Max] | 2500 psi |
Duty | Standard-Duty |
Shaft Size & Type | 25 mm Straight |
Paint Code | A |
Port Code | D |
Port Type | Manifold |
Output Torque at Rated PSI (inch/pounds) | 3811 in lb |
Case Drain | G 1/4 (BSP) |
Special Features | None |
Seal Material | Buna-N |
Motor Element | Geroler |
Mounting Type Code | E |
Rotation | Standard Rotation |
Shaft Type | Straight |
Corrosion Resistant | No |
Output Shaft Code | 24 |
Bolt Circle Dia. | 3 1/4 in |
Paint/Packaging | Low Gloss Black, Individual Box |
Splines | 0 |
Mounting Holes | M10 x 1.5 |
Flange Orientation | Standard |
Special Features Assembly Code | 0 |
Port Size | Manifold, M8 x 1.25 Threads |
Case Drain Code | 2 |
Port Location | Side Port |
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
Mount Type | 4 Bolt, 1.75 in Pilot |
Displacement (in³/rev) | 22.6 |
Pilot Diameter | 1.75 in |
Special Features Hardware Code | 00 |
Motor Type | Spool Valve |
Series | T Series |
Weight | 15.0 LB |