Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Motor Element | Geroler |
Flange Orientation | Standard |
Intermittent Pressure [Max] | 190 bar |
Series | T Series |
Mounting Hole Size | 0.54 in |
Mounting Type Code | A |
Case Drain Code | 0 |
Special Features Hardware Code | AB |
Inlet Pressure [Max] | 2500 psi |
Flow Rate | 45 lpm |
Bolt Circle Dia. | 4.187 in |
Output Torque at Rated PSI (inch/pounds) | 1541 in lb |
RPM [Min] | 694 rpm |
Special Features | Low Speed Valve |
Rotation | Standard Rotation |
Motor Type | Spool Valve |
Splines | 6 |
Shaft Type | Splined |
Paint | Primer Low Gloss Black |
Special Features Assembly Code | 0 |
Case Drain | None |
Mounting Holes | 0.535 in |
Shaft Size & Type | 1 in Splined |
Port Location | Side Port |
Material | Cast Iron |
Corrosion Resistant | No |
Displacement (in³/rev) | 4.88 |
Paint Code | A |
Duty | Standard-Duty |
Seal Material | Buna-N |
Torque | 174 Nm |
Maximum Speed @ Continuous Flow | 694 rpm @ 15 gal/min |
Paint/Packaging | Low Gloss Black |
Pilot Diameter | 3.25 in |
Displacement | 80 cm3/Rev |
Output Shaft Code | 02 |
Mount Type | 2 Bolt |
Port Size | 7/8-14 |
RPM [Max] | 694 rpm |
Port Type | SAE O-Ring |
Port Code | A |
Weight | 15.0 LB |